Zoro Homepage
This item is Discontinued.
Marlboro Milled Stainless Steel Continuous Hinge S09306436B

Milled Stainless Steel Continuous Hinge (Discontinued)

  • Mfr # S09306436B
  • Zoro # G0290577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S09306436B
Zoro #
G0290577
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Thickness
0.090 in
Pin Dia.
1/4"
Frame Leaf Thickness
0.090 in
Overall Knuckle Height
1 in
Length
3 ft
Width
4"
Height
3 ft.
Length (Straight Wireway)
3 ft

Details

Finish
Milled Stainless Steel
Holes per Leaf
0
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Hardware
Not included
Item
Continuous Hinge
Pin Material
Brass
Pin Type
Removable
Holes
Without
Color
Natural
Bearing Type
Plain

Description

Continuous Hinge, Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1 in Overall Knuckle Height, 0.090 in Door Leaf Thickness, 0.090 in Frame Leaf Thickness, Length 3 ft, Not included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Brass Pin Material, Removable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.