
Braided Cable Wrap, 25 ft, Nylon, Brown
Mfr # DRN4.00BR
Zoro # G0291477
product price:Â $82.15
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.012 in
Length
25 ft
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DRN4.00BR
Zoro #
G0291477
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.012 in
Length
25 ft
Details
Item
Cable Wrap
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Brown
Lbs / 100'
5.26
Description
Dura Race 4 In.,Brown Fastens to Carpets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.