Spout, Faucet, Brass, Length 12 In
Mfr # 062X
Zoro # G0292835
product price:Â $33.65
/eaKey Features
Sub-Category
Faucet Spouts
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
062X
Zoro #
G0292835
UPC #
671262071581
Country of Origin
China
Dimensions
Length (In.)
12 in
Size
6-1/2 in x 12 in
Outlet Height
3 15/16 in
Overall Depth
12 in
Details
Sub-Category
Faucet Spouts
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
AB1953, CSA
Includes
Nozzle
For Use With
T&S Faucets
Item
Spout
For Use With Mfr. Model Number
B-0113-ADF12-B, B-0123-ADF12-B, B-0131-ADF12-BC, B-0133-12-CR-B, B-0133-ADF12-B, B-0156, B-0175, B-0178, B-0201, B-0221, B-0221-CC, B-0225, B-0231, B-0231-CR, B-2338, B-2466, MPR-8WLN-12
Shape
Angled Straight
Body Material
Brass
Flow Rate - Maximum
26.3 gpm
Style
Swivel
Flow Type
Laminar
Reach
12 in
Compatible Brand
T&S Brass
Product Type
Spout
Compatible Manufacturer Part Number
B-0113-ADF12-B, B-0123-ADF12-B, B-0131-ADF12-BC, B-0133-12-CR-B, B-0133-ADF12-B, B-0156, B-0175, B-0178, B-0201, B-0221, B-0221-CC, B-0225, B-0231, B-0231-CR, B-2338, B-2466, MPR-8WLN-12
Description
Spout, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0113-ADF12-B, B-0123-ADF12-B, B-0131-ADF12-BC, B-0133-12-CR-B, B-0133-ADF12-B, B-0156, B-0175, B-0178, B-0201, B-0221, B-0221-CC, B-0225, B-0231, B-0231-CR, B-2338, B-2466, MPR-8WLN-12, Faucet Spout Shape Angled Straight, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.