Impact Socket Set, 1/2 in Drive Size, Black Oxide, 28-Piece

  • Mfr # 4PRG8

  • Zoro # G0292941


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
28
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PRG8
Zoro #
G0292941
UPC #
190735857281
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Socket Size Range
7/16 in to 1 1/4 in
Socket Depth
Deep, Standard
Standard Socket Style/Size
Standard 6-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Container Width
12 29/32 in
Container Length
3 19/64 in
Deep Socket Style/Size
Deep 6-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Height
17 in

Details

Item
Impact Socket Set
Number of Pieces
28
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
Impact Universal Joint, 3" Impact Extension Bar; (14) Socket Set: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 1/4"
Deep Socket Point Styles Included
6
Std. Socket Point Styles Included
6
Socket Type
6 pt Deep, 6 pt Std.
Sockets Included
Std. 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, Deep 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 in
Standards
ASME
Impact Rated
Yes
Drive Type
Impact
Insulated
No
Includes Deep Sockets
Deep Sockets Included
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Piece Count Range
26 to 50
Container Features
Dust Resistant
Container Type
Case
Number of Standard Sockets
13
Includes Standard Sockets
Standard Sockets Included
Locking
No
Non-Magnetic
No
Number of Deep Sockets
13
Compatible Fastener Type
Bolts
Includes Drive Tools
No
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Product details about the WESTWARD - 4PRG8 Impact Socket Set.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The WESTWARD - 4PRG8 Impact Socket Set is a comprehensive collection of sockets, designed to accommodate a wide range of bolt sizes. With socket size ranging from 7/16 in to 1 1/4 in, this set provides versatility for various tasks. The set includes both standard and deep sockets, each available in thirteen different sizes: 7/16", 1/2", 9/16", 5/8", 11/16",3/4",13/16",7/8",15/16" ,1" ,1-1 /16" ,1-1 /8" and finally the largest being the deep socket size at a substantial measurement of 1-1⁄4". This assortment ensures that you have the right tool for any job involving compatible fasteners.
Crafted from durable alloy steel with a black oxide finish, these impact-rated sockets are built to withstand high torque applications. Each socket features a six-point design which offers an improved grip on fasteners, reducing slippage and rounding off corners. Please note that while these tools are robustly constructed, they do not offer non-sparking or non-magnetic properties.
This set comes complete with twenty-eight pieces including an impact universal joint and a three-inch impact extension bar along with fourteen standard and deep sockets respectively. All items come neatly packaged in a dust-resistant plastic case measuring approximately three inches by twelve inches by seventeen inches (LxWxH). While drive tools are not included within this set, it's designed for use with half-inch drive types as per ASME standards. It should be noted that these sockets are not tether ready nor insulated but they're suitable for general approach work across industries such as electrical and transportation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.