Booster Cable, SD, 8 AWG, 12 Ft, 250 Amp

  • Mfr # 5RXG4

  • Zoro # G0294174


product price:  $70.69
/ea

Key Features

Amps
250A
Application
Commercial
Includes
Built-in Positive and Negative Identification
Length
12 ft.
Type
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RXG4
Zoro #
G0294174
UPC #
190735872956
Country of Origin
China

Dimensions

Length
12 ft.
Cable Length (Ft.)
12
Cable Length
12 ft

Details

Amps
250A
Application
Commercial
Includes
Built-in Positive and Negative Identification
Type
Standard Duty
Color
Orange/Black
Connection Type
Standard Jaw
Cable Color
Orange/Black
Category Type
Jumper Cables
Copper (AWG/kcmil)
8
Max. Temp.
80 Degrees C
Function
Standard Jaw
Item
Booster Cable
Max. Amps
250 A
Charger Function
Boosting
Jaw Type
Spring Clamp Grip
Cable Connection Type
Crimped
Cable Jacket Color
Black
Maximum Current
250 A
Cable Wire Gauge
8 AWG
Maximum Operating Temperature
176 Degrees F
Strength Rating
Light Duty

Description

Booster Cable, Cable Connection Type Crimped, Strength Rating Light Duty, Cable Wire Gauge 8 AWG, Maximum Current 250 A, Jaw Type Spring Clamp Grip, Cable Length 12 ft, Cable Jacket Color Black, Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.