This item is Discontinued.

3M Foil Tape, 1 In, 4.6 mil, Shiny Silver, PK50 425

Foil Tape, 1 In, 4.6 mil, Shiny Silver, PK50 (Discontinued)

  • Mfr # 425
  • Zoro # G0295951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425
Zoro #
G0295951
UPC #
888519010594
Country of Origin
New Zealand

Dimensions

Diameter
1"
Thickness
4.6 mil

Details

Item
Shielding Foil Tape
Performance Temp.
-65 Degrees to 300 Degrees F
Tensile Strength
30 lb./in.
Material
Deadsoft Aluminum
Color
Shiny Silver
Adhesive
Acrylic
Standards
UL 723, UL 746C, FAR 25.853(a)
Adhesion Strength
47 oz./in.
Shape
Circle

Description

Shielding Foil Tape, Standards UL 723, UL 746C, FAR 25.853(a), Package Quantity 50

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.