Zoro Homepage
This item is Discontinued.
Andersen Brown Static Dissipative Mat 3/4" Thick 4410220002

Brown Static Dissipative Mat 3/4" Thick (Discontinued)

  • Mfr # 4410220002
  • Zoro # G0296348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4410220002
Zoro #
G0296348
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/4"

Details

Item
Static Dissipative Mat
Color
Brown
Standards
DOC-FF-1-70
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Backing Material
Nitrile Rubber
Mat Surface Pattern
Square Grid
Antimicrobial
No
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Electrical Resistance
Anti-Static
Edges
Beveled
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Static Dissipative Mat, Antimicrobial No, Backing Material Nitrile Rubber, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.