Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534230001
Zoro #
G0296549
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/4"
Length
3 ft.
Details
Item
Interlocking Antifatigue Mat
Color
Black
Backing Material
Closed Cell Nitrile Foam
Standards
DOC-FF-1-70
Antifatigue
Yes
Mat Shape
Square
Mat Electrical Resistance
Anti-Static
Edges
(4) Interlocking
Brake Fluid Resistant
No
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Matting Series Compatibility
Hog Heaven Modular
Matting Series Compatability
Hog Heaven Modular
Weight
12 lb.
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Interlocking Antifatigue Mat, Width 3 ft. 4 In., Thickness 3/4 In., Length 3 ft., Matting Series Compatibility Hog Heaven Modular, Mat Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.