Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534210001
Zoro #
G0296600
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/4"
Length
3 ft.
Details
Item
Interlocking Antifatigue Mat
Color
Brown
Backing Material
Closed Cell Nitrile Foam
Standards
DOC-FF-1-70
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Anti-Static
Edges
(4) Interlocking
Matting Series Compatability
Hog Heaven Modular
Mat Shape
Square
Antimicrobial
No
Brake Fluid Resistant
No
Weight
12 lb.
Matting Series Compatibility
Hog Heaven Modular
Antifatigue
Yes
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Interlocking Antifatigue Mat, Width 3 ft. 4 In., Thickness 3/4 In., Length 3 ft., Matting Series Compatibility Hog Heaven Modular, Mat Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.