This item is Discontinued.

Andersen Interlocking Drainage Mat 1 ft. 6" L, 3/4" 518000003

Interlocking Drainage Mat 1 ft. 6" L, 3/4" (Discontinued)

  • Mfr # 518000003
  • Zoro # G0296829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518000003
Zoro #
G0296829
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Length
1 ft. 6"

Details

Item
Interlocking Drainage Mat
Color
Black
Anti-Slip Surface
No
Backing Material
Nitrile Rubber
Standards
DOC-FF-1-70, ASTM C1028-96
Brake Fluid Resistant
No
Edges
(2) Straight, (2) Interlocking
Shape of Drainage Holes
Ellipse
Oil Resistant
Yes
Antifatigue
Yes
Antimicrobial
No
Mat Ramp Material
No Ramp
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Welding Safe
Yes
Mat Electrical Resistance
Anti-Static
Mat Shape
Square
Weight
7 lb.
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface No, Width 1 ft. 6 In., Welding Safe Yes, Thickness 3/4 In., Length 1 ft. 6 In., Mat Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.