Zoro Homepage
This item is Discontinued.
Andersen Antifatigue Mat, 3 ft. 11" L x 5/8 in Thick 4443043447

Antifatigue Mat, 3 ft. 11" L x 5/8 in Thick (Discontinued)

  • Mfr # 4443043447
  • Zoro # G0296996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4443043447
Zoro #
G0296996
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 ft 11 in
Width
2 ft 10 in
Thickness
5/8 in

Details

Item
Antifatigue Mat
Color
Green
Mat Surface Pattern
Square Grid
Standards
DOC-FF-1-70, ATTIC 134-1996, ASTMC1028-96
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Mat Shape
Rectangle
Weight
10 lb
Backing Material
Nitrile Rubber

Description

Antifatigue Mat, Width 2 ft 10 in, Thickness 5/8 in, Mat Shape Rectangle, Length 3 ft 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.