This item is Discontinued.

Andersen Antifatigue Mat, 4 ft. 2" L x 5/8 in Thick 4443042250

Antifatigue Mat, 4 ft. 2" L x 5/8 in Thick (Discontinued)

  • Mfr # 4443042250
  • Zoro # G0297011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4443042250
Zoro #
G0297011
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4 ft 2 in
Width
1 ft 10 in
Thickness
5/8 in

Details

Item
Antifatigue Mat
Color
Green
Mat Surface Pattern
Square Grid
Standards
DOC-FF-1-70, ATTIC 134-1996, ASTMC1028-96
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Antimicrobial
No
Antifatigue
Yes
Oil Resistant
No
Brake Fluid Resistant
No
Weight
7 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Backing Material
Nitrile Rubber

Description

Antifatigue Mat, Width 1 ft 10 in, Thickness 5/8 in, Mat Shape Rectangle, Length 4 ft 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.