Torx(R) Plain Torx(R) Key Torx Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short
Mfr # 15715
Zoro # G0297421
product price:Â $2.79
/eaKey Features
Tip Size
T15
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15715
Zoro #
G0297421
UPC #
037516157157
Country of Origin
United States
Dimensions
Tip Size
T15
Arm Length
3 37/64 in
Long Arm Length
3 9/16 in
Short Arm Length
45/64 in
Length Family
Long
Arm-Length
3-37/64"
Short-Arm-Length
45/64"
Handle-Length
23/32"
Long-Arm-Length
3-9/16"
Arm Length - Long
3 9/16 in
Arm Length - Short
45/64 in
Description
Torx Key, Tip Size T15, Long Arm Length 3 9/16 in, Short Arm Length 45/64 in, Black Oxide, Length Family Long, Security Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.