Bolted Workbench, ESD Laminate, 72" W, 18" to 72" Height, 750 lb., Cantilever (Discontinued)
- Mfr # QV-1014224-S
- Zoro # G0297976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QV-1014224-S
Zoro #
G0297976
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Depth
30 in
Height
18 in to 72 in
Top Thickness
1 in
Details
Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Freestanding
Load Capacity
750 lb
Workbench/Table Leg Type
Cantilever
Color
Gray
Workbench/Table Frame Material
Steel
Finish
Powder Coated
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Workbench Item
Workbench
Description
Workbench, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.