Bronze Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick

  • Mfr # PS-CACT-154

  • Zoro # G0298146


product price:  $51.29
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-154
Zoro #
G0298146
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Thickness
0.236"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Operating Temp. Range
32 Degrees to 170 Degrees F
Material Color Family
Bronze
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Color Code
2412
Material
Acrylic
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Excellent
Shape
Rectangle
Wear Factor
Fair
Grade
Standard
Machinability
Not Rated
Water Absorption Rating
Poor
Plastic Clarity
Opaque
UV Resistant
Yes
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Impact Strength
0.28 ft-lb/in
Temperature Range
32 Degrees to 170 Degrees F
Friction Rating
Not Slippery
Minimum Temperature
32 Degrees F
Maximum Temperature
170 Degrees F
Backing Type
No Backing
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
98 Shore D
Elongation
Not Rated
UV-Resistant
UV-Resistant
Weight
13.89 lb
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Product Type
Plastic Sheet
Flexural Modulus
2,746 MPa
Wear Rate
Not Rated
Product Form
Sheet
Light Transmission
34.4 %
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.234375 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.