This item is Discontinued.

Smc Plug-In Reducer, 1/8 x 1/4 In, Tube KQ2R01-07

Plug-In Reducer, 1/8 x 1/4 In, Tube (Discontinued)

  • Mfr # KQ2R01-07
  • Zoro # G0300535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2R01-07
Zoro #
G0300535
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/8 in

Details

Item
Plug-In Reducer
Max. Pressure
145 psi
Temp. Range
23 Degrees to 140 Degrees F
Stem OD
1/4 in
Color
White/Gray

Description

Plug-In Reducer, Color White/Gray

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.