Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Plain, 1 1/4 in OD, 2 PK

  • Mfr # ZA0202-SS32

  • Zoro # G0300693


product price:  $27.79
/pk 2, $13.90/ea

Key Features

Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA0202-SS32
Zoro #
G0300693
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
1/2 in
Overall Length
1/2 in
Outside Diameter
1 1/4 in
Outside Dia.
1-1/4"
Screw Size
5/16-18
Thread Depth
1/2 in
Length Tolerance
+/-0.010"
Overall Length Tolerance
+/-0.010 in
Outside Dia. Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Thread Length
1/2 in
Body Thread Length
1/2 in
Length
1/2"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Temp. Range (F)
Not Rated
Cap Included
No
Type
Female
Color
Silver
Tensile Strength (PSI)
80,000
Standoff Type
Female-Female Standoff
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Includes Cap
No
Standoff Thread Gender
Female-Female
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Standoff Shape
Round

Description

Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products