Zoro Homepage
This item is Discontinued.
Tennessee Mat Antifatigue Mat, 5 ft. L x 5/8 in Thick 501.58X3X5CBK

Antifatigue Mat, 5 ft. L x 5/8 in Thick (Discontinued)

  • Mfr # 501.58X3X5CBK
  • Zoro # G0301201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501.58X3X5CBK
Zoro #
G0301201
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5 ft
Width
3 ft
Thickness
5/8 in

Details

Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Raised Geometric
Antifatigue
Yes

Description

Antifatigue Mat, Width 3 ft, Thickness 5/8 in, Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.