Piano Hinge, Stainless Steel, Full Surface Mounting, 1 1/2 in Leaf W x 72 in Leaf H
Mfr # 2ZFZ5
Zoro # G0301585
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZFZ5
Zoro #
G0301585
UPC #
190735040614
Country of Origin
Korea, Republic of
Dimensions
Door Leaf Width
1 1/2 in
Door Leaf Height
72 in
Door Leaf Thickness
0.12 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.12 in
Pin Dia.
1/4 in
Overall Knuckle Height
2 in
Length
6 ft
Overall Width
3 in
Width
3"
Pin Diameter
1/4 in
Hinge Length
6 ft
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Stainless Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 3 in Overall Width
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.