Universal Thermostat Guard, Off-White, Plastic

  • Mfr # 4E645

  • Zoro # G0302154


product price:  $35.95
/ea

Key Features

Material
Plastic
Includes
Mounting Hardware
Color
Off-White
Thermostat Guard Ring Color
Off-White
Thermostat Guard Cover Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4E645
Zoro #
G0302154
UPC #
190735503683
Country of Origin
China

Dimensions

Inside Width
4 7/16 in
Outside Depth
2 5/8 in
Outside Width
5 5/8 in
Inside Depth
2 1/4 in
Outside Height
5 5/8 in
Inside Height
4 7/16 in
Outside HxWxD
5 5/8 in H x 5 5/8 in W x 2 5/8 in D
Inside HxWxD
4 7/16 in H x 4 7/16 in W x 2 1/4 in D

Details

Item
Universal Thermostat Guard
Material
Plastic
Includes
Mounting Hardware
Color
Off-White
Thermostat Guard Ring Color
Off-White
Thermostat Guard Cover Color
Off-White
For Use With
New or Existing Thermostat Applications
Probe Resistance
Yes
Thermostat Guard Base Color
Off-White
Type
Universal
Finish
Cover, Base, and Ring Off-White
Replacement Keys Manufacturer Model Number
012K
Number of Keys
2
Includes Baseplate
Yes
Tamper Resistant
Yes
Cover Type
Snap-On
Base Type
Ring Base, Solid Base
Guard Construction
Double Wall
Mounting Direction
Horizontal or Vertical
Shape
Rectangle

Description

Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Snap-On, Guard Construction Double Wall, Inside Depth 2 1/4 in, Inside Height 4 7/16 in, Inside Width 4 7/16 in, Material Plastic, Mounting Direction Horizontal or Vertical, Outside Depth 2 5/8 in, Outside Height 5 5/8 in, Outside Width 5 5/8 in, Thermostat Guard Cover Color Off White, Finish Cover, Base, and Ring Off-White, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.