RH Quaturn Cartridge
Mfr # 1-099XTJKABNF
Zoro # G0302985
product price:Â $25.79
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-099XTJKABNF
Zoro #
G0302985
UPC #
611943480486
Country of Origin
United States
Dimensions
Length (In.)
1 in
Size
2-5/8 in x 1 in
Overall Length
1 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge
For Use With
Lavatory Faucets
For Use With Mfr. Model Number
1276-ABNF
Item
Cartridge
Series
Quaturn
Type
Manual Faucet
Product Type
Cartridge
Cartridge Type
Compression
Compatible Manufacturer Part Number
895-ABCP
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets
Turn Direction
Right Hand
Turn Angle
90 Degrees
Description
Cartridge, Fits Brand Chicago Faucets, Finish Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.