This item is Discontinued.

Master Lock Trailer Hitch Ball, 2-5/16 In, 6000 GVWR 3460DATSC

Trailer Hitch Ball, 2-5/16 In, 6000 GVWR (Discontinued)

  • Mfr # 3460DATSC
  • Zoro # G0304351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3460DATSC
Zoro #
G0304351
UPC #
-
Country of Origin
China

Dimensions

Ball Dia. (In.)
2-5/16
Shank Dia. (In.)
1
Shank Length (In.)
2-1/8

Details

Item
Trailer Hitch Ball
Capacity GVWR (Lb.)
6000
Finish
Chrome
Standards
SAE J684

Description

Trailer Hitch Ball, Finish Chrome, Standards SAE J684

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.