M8-1.25 Socket Head Cap Screw, Low Profile, Zinc Plated Steel, 40 mm Length, 100 PK
Mfr # M07090.080.0040
Zoro # G0305326
product price:Â $34.15
/pk 100, $0.34/eaKey Features
Low Profile Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
Drive Size
6 mm
Tensile Strength
116,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M07090.080.0040
Zoro #
G0305326
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Screw Length
40 mm
Drive Size
6 mm
Thread Length
30 mm
Head Height
5 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
13 mm
Dia./Thread Size
M8-1.25
Head Dia.
13 mm
Length
40 mm
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M8x1.25, Minimum Thread Length 30 mm, Fastener Length 40 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.