This item is Discontinued.

Myers Tire V, 0.406 In, 2.25 In, 1-3/8 In, PK100 21100-100

Tire V, 0.406 In, 2.25 In, 1-3/8 In, PK100 (Discontinued)

  • Mfr # 21100-100
  • Zoro # G0305417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21100-100
Zoro #
G0305417
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1 3/8 in
Rim Hole Size
0.406 in
Diameter
2.25 in

Details

For Use With
Tires/Wheel
Material
Rubber
Item
Tire Valve
Color
Black/Blue

Description

Tire Valve, Color Black/Blue, Material Rubber, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.