Spiral Point Tap, Plug, 2

  • Mfr # 1734708

  • Zoro # G0305742


product price:  $39.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1734708
Zoro #
G0305742
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Tap Thread Size
#2-56
Thread Length
7/16"
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
Thread Size
#2-56
Shank Length
1 1/4 in
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
Square Size
0.1090 in
75% Thread Drill Size
1.73 mm
Size
#2
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
300
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P1
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H3
Spiral Direction
Neutral
Threads per Inch
56
Measurement System
Pipe
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.