Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME300W
Zoro #
G0305907
UPC #
834018000291
Country of Origin
Unknown
Dimensions
Overall Depth
15 in
Inside Depth
14-3/4 in
Overall Height
18 1/8 in
Inside Height
17 3/4 in
Overall Width
30 in
Inside Width
29 3/4 in
Details
Item
Portable Tool Box
Material
16 gal. Steel
Color
White
Features
16 ga. steel construction with welded seams-no spot welding. Powder Coated finish, Holds both metric or S.A.E. tools, Lid secures tools in position when closed, Locking latch secures tools from unauthorized use, Lock cylinder has double-cut keys for easier
Finish
Powder Coated
Locking System
Lock Cylinder with Double Cut Keys
Number of Drawers
0
Storage Capacity
5,260 cu. in.
Number of Trays
1
Number of Pieces
1
Handle Design
Sturdy Side Handles
Drawer Slides
None
Number of Handles
2
Configuration
106 Pegs, 35 Slot Holes, 2 Cubbys, 2 Lift-Up Trays For SAE and Metric Sockets and Tools
Description
Portable Tool Box, Material 16 gal. Steel, Overall Depth 15 in, Overall Height 18 1/8 in, Overall Width 30 in, Locking System Lock Cylinder with Double Cut Keys, Color White, Configuration 106 Pegs, 35 Slot Holes, 2 Cubbys, 2 Lift-Up Trays For SAE and Metric Sockets and Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.