This item is Discontinued.

Durakool Mercury Contactor, 1P, 35A Res, 120VAC 1M35A120AC

Mercury Contactor, 1P, 35A Res, 120VAC (Discontinued)

  • Mfr # 1M35A120AC
  • Zoro # G0306512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1M35A120AC
Zoro #
G0306512
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2.25 in
Height
4.62 in
Width
2.00 in

Details

Item
Mercury Displacement Contactor
Contact Form
SPST
Number of Poles
1
Contact Amp Rating (Resistive)
35A
Coil Volts
120V AC
HP @ 1 Phase - 120V
2
Mounting Position
Vertical
HP @ 3 Phase - 240V
7-1/2
Standards
UL/CSA
HP @ 1 Phase - 240V
5
HP @ 3 Phase - 480V
10
Contact Material
Liquid Mercury
Coil VA Rating
57mA

Description

Mercury Displacement Contactor, Contact Form SPST, Contact Material Liquid Mercury, Number of Poles 1, Standards UL/CSA

Restrictions

This item has been restricted from sale in the following states: CT, IL, LA, ME, NH, NY, RI, VT, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.