Rigid Plate Cstr, 55 Shore D, 6 in, 450 lb. (Discontinued)
- Mfr # 3F2346B25000797R
- Zoro # G0307352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3F2346B25000797R
Zoro #
G0307352
UPC #
-
Country of Origin
Unknown
Dimensions
Wheel Dia.
6 in
Wheel Width
1 1/2 in
Overall Height
7-3/8"
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Bolt Dia.
5/16 in
Plate Thickness
0.149"
Plate Size
3-1/8" x 4-1/8"
Caster Plate Size
3-1/8" x 4-1/8"
Caster Plate Thickness
9/64"
Description
Rigid, Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Number of Wheels 1, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.