Zoro Homepage
This item is Discontinued.
Eaton Variable Frequency Drive, 2 HP, 230VAC HVX00212B1P6

Variable Frequency Drive, 2 HP, 230VAC (Discontinued)

  • Mfr # HVX00212B1P6
  • Zoro # G0308411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVX00212B1P6
Zoro #
G0308411
UPC #
782116625642
Country of Origin
United States

Dimensions

Depth
12.25"
Height
18.32"
Width
5.05"

Description

Variable Frequency Drive, Max. HP 2, NEMA 1 Enclosure, 230VAC Input Voltage, Max. Output Amps 6.8, 230VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Internal Brake Chopper Circuit, Height 18.32 In., Width 5.05 In., Depth 12.25 In., Keypad/Terminal/Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.