Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72250
Zoro #
G0308454
UPC #
078143722509
Country of Origin
Unknown
Dimensions
Size
1 oz.
Details
Item
Instant Adhesive
Application
Bonds Metal, Rubber and Plastic
Container Type
Bottle
Begins to Harden
25 to 70 Sec.
Color
clear
Adheres To
Bonds Metal, Rubber And Plastic
Specific Gravity
1.06
Viscosity
2400
Characteristics
Impact, Temperature, And Moisture Resistant
Description
Instant Adhesive, Container Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.