Rectangle Training Table, 48" W, 29" H, Laminate Top, Gray

  • Mfr # MKTRCC4830GY

  • Zoro # G0309467


original price:  $337.99 , new price: $287.99 , 14 percent off
new price:  $287.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
48"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKTRCC4830GY
Zoro #
G0309467
UPC #
843532092347
Country of Origin
China

Dimensions

Width
48"
Height
29"
Depth
30"
Size
48" x 30"

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Gray
Frame Material
Steel
Surface Material
Laminate
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Mobile Training table
Color
Gray

Description

Kobe Mobile Training Table,48 In.x30 In.,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.