Roll, Hypalon, 1/16 in. Thick, 5 ft., 60A

  • Mfr # BULK-RS-HPN60-64

  • Zoro # G0309830


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-HPN60-64
Zoro #
G0309830
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
5 ft
Length
5 ft.
Width
36"
Thickness
1/16"
Overall Thickness
0.0625 in
Overall Length
5 ft
Overall Width
36 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 CE 610
Grade
Standard
Type
High Grade
Application
Chemical Resistant
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Hypalon
Weather Resistance
Good
Abrasion Resistance
Fair
Density
1.3 g/cc
Water Resistance
Good
Oil Resistance
Good
Tear Strength
25 N/mm
Maximum Temperature
250 Degrees F
Shape
Sheet
Adhesive Type
Plain Backing
Minimum Temperature
-40 Degrees F
Texture
Smooth
Chemical Resistance
Good
Compression Set
40 %
Thickness Tolerance
+/-0.011 in
Tensile Strength
1,500 psi

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE 610, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.