Roll, SBR, 3/16 in. Thick, 30 ft., 70A

  • Mfr # BULK-RS-SBR75-184

  • Zoro # G0310549


product price:  $425.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-SBR75-184
Zoro #
G0310549
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
30 ft
Overall Length
30 ft
Overall Thickness
0.1875 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Standard
Max. Temp. (F)
200 Degrees F
Color
Black
Material
SBR
Thickness Tolerance
+/-0.022 in
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Density
1.5 g/cc
Tear Strength
16 N/mm
Weather Resistance
Fair
Tensile Strength
800 psi
Adhesive Type
Plain Backing
Shape
Roll
Water Resistance
Good
Compression Set
38 %
Oil Resistance
Poor
Texture
Smooth
Minimum Temperature
-45 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 30 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.