Green Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia.

  • Mfr # 1URR7

  • Zoro # G0310861


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Green
Length
1 ft.
Diameter
4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1URR7
Zoro #
G0310861
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
4 in dia x 1 ft L
Plastic Diameter
4 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Green
Tensile Strength (PSI)
12000
Max. Temp. (F)
260 Degrees F
Min. Temp. (F)
32
Type
Lubricated Industrial Grade
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Tensile Strength
9,900 psi
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
UV Resistant
No
Tensile Strength Rating
Good
Friction Coefficient
0.14
Impact Strength
1 ft-lb/in
Maximum Temperature
220 Degrees F
Temperature Range
32 Degrees to 220 Degrees F
Grade
Oil-Filled
Minimum Temperature
32 Degrees F
Water Absorption
0.3 %
Water Absorption Rating
Poor
Wear Factor
Excellent
Impact Strength Rating
Poor
Shape
Rod
Plastic Hardness
Rockwell M85
Metal Detectable
Not Metal Detectable
Filler Material
Oil
Weight
6.26 lb
Fabrication
Cast
Rockwell Hardness
85 HRM

Description

Nylon Rod, Nylon 6, Grade Oil-Filled, Plastic Length 12 in, Plastic Diameter 4 in, Green, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.