1/4"-20 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK

  • Mfr # U51211.025.0125

  • Zoro # G0311841


product price:  $10.99
/pk 50, $0.22/ea

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51211.025.0125
Zoro #
G0311841
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in
Drive Size
#3
Head Height
0.175 in
Head Dia.
0.472 in
Head Width
0.477 in
Minimum Head Width
7/16 in
Screw Size
1/4 in
Maximum Head Width
15/32 in
Maximum Head Height
11/64 in
Minimum Head Height
5/32 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Fit
2A
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Direction
Right Hand
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Head Width 0.477 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 15/32 in, Minimum Head Width 7/16 in, Maximum Head Height 11/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.