Degreaser, 15 Oz Aerosol Can, Liquid, Clear Colorless

  • Mfr # ES2289

  • Zoro # G0312767


product price:  $11.69
/ea

Key Features

Container Type
Aerosol Can
Size
15 Oz
Cleaner Form
Liquid
Degreaser Application
Mechanical Parts Cleaning, Removal of Tar and Waxes From Metal Surfaces and Parts, Automotive, Aerospace, and General Fabrication Industries Degreasing, Cleaning of Hand Tools and Test Probes
Fragrance
Mild Citrus
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES2289
Zoro #
G0312767
UPC #
032599098236
Country of Origin
United States

Dimensions

Size
15 Oz
Cleaner Container Size
15 oz
Container Size
15 oz
Degreaser Container Size
20 oz.

Details

Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Mechanical Parts Cleaning, Removal of Tar and Waxes From Metal Surfaces and Parts, Automotive, Aerospace, and General Fabrication Industries Degreasing, Cleaning of Hand Tools and Test Probes
Fragrance
Mild Citrus
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Natural Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear Colorless
Net Weight
15 oz
Degreaser NSF Rating
C1
Includes Chemical
None
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Dielectric Strength
62,000V
Cleaner Chemical Product Grouping
Degreasers
Flash Point
100 Degrees F
VOC Content
100%
Degreaser Item
Degreaser
Form
Liquid
Degreaser Container Type
Aerosol Can
Standards
NSF Rated, RoHS Compliant
Sub-Category
Degreaser
Cleaner Container Type
Aerosol Can
Degreaser VOC Range
Greater than 50% / 500 g/L
Primary Chemical
None
Nonflammable
No
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Features
Citrus-based Formula, Non-corrosive and Nonconductive, Safe on most Metals and Plastics
Biodegradable
No
Properties
Butyl Free
Butyl Free
Yes
Base Formula
Citrus-Based Solvent
Plastic Safe
No
Product Series
Max-Kleen(TM)
NSF Rating
C1
Chlorinated/Non Chlorinated
Non Chlorinated
Effective to Remove
Oxidized Grease, Sludge, Wax, Tar and Oil

Description

Heavy Duty Citrus Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 62,000V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, RoHS Compliant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: NY, OH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.