Masking Tape Dispenser, Blue, 15 in. L

  • Mfr # 902000

  • Zoro # G0313017


product price:  $27.16
/ea

Key Features

Material
Plastic
Color
Blue
Width
15 in
Length
5 1/2 in
Number of Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902000
Zoro #
G0313017
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
5 1/2 in
Height
6 3/4 in
For Tape Core Diameter
3 in
For Maximum Tape Width
4 in
For Maximum Tape Roll Diameter
5 1/2 in

Details

Item
Tape Dispenser
Material
Plastic
Color
Blue
Number of Slots
1
Includes
Dispenser Only
Holds Number of Rolls
1
Blade Material
Steel
Number of Mounting Holes
None

Description

Tape Dispenser, For Maximum Tape Width 4 in, For Tape Core Diameter 3 in, Plastic, Not Applicable Handle Grips, Height 6 3/4 in, Width 15 in, Length 5 1/2 in, Blade Material Steel, Blue, For Maximum Tape Roll Diameter 5 1/2 in, Includes Dispenser Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.