This item is Discontinued.

Jonard Tools Water Pump Pliers, 12 In, Steel JIC-50212

Water Pump Pliers, 12 In, Steel (Discontinued)

  • Mfr # JIC-50212
  • Zoro # G0313135
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JIC-50212
Zoro #
G0313135
UPC #
811490011908
Country of Origin
China

Dimensions

Overall Length
12"
Jaw Length
2-1/4"

Details

Features
Secure Tongue and Groove Design for a Non-Slip Grip, Steel Handle, 7 Jaw Positions, 2-1/4" Maximum Jaw Opening
Material
Forged Alloy Steel
Finish
polished
Item
Water Pump Pliers
No. of Jaw Positions
7
Adjustment Type
Groove Joint
Plier Jaw Style
Straight Jaw
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Dipped
Max. Jaw Opening
2-1/4"
Tether Style
Tether Capable

Description

Water Pump Pliers, Overall Length 12 in, Jaw Length 2 1/4 in, Features Secure Tongue and Groove Design for a Non-Slip Grip, Steel Handle, 7 Jaw Positions, 2 1/4 in Maximum Jaw Opening, Finish Polished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.