Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
689010SCV
Zoro #
G0313391
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
68mm
Outside Dia.
90mm
Width
10mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip with Spring
Lip Material
Fluoro Rubber
Design Code
SCV
Description
Rotary Shaft Seal, Design Code SCV, Lip Material Fluoro Rubber, Seal Type Single Lip with Spring
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.