Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
658008TCV
Zoro #
G0313437
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
65mm
Outside Dia.
80mm
Width
8mm
Details
Item
Rotary Shaft Seal
Seal Type
Dual Lip with Spring
Lip Material
Fluoro Rubber
Design Code
TCV
Description
Rotary Shaft Seal, Design Code TCV, Lip Material Fluoro Rubber, Seal Type Dual Lip with Spring
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.