This item is Discontinued.

Truseals Shaft Seal, 55x80x8mm, TCV, Fluoro Rbr 558008TCV

Shaft Seal, 55x80x8mm, TCV, Fluoro Rbr (Discontinued)

  • Mfr # 558008TCV
  • Zoro # G0313568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558008TCV
Zoro #
G0313568
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
55mm
Outside Dia.
80mm
Width
8mm

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip with Spring
Lip Material
Fluoro Rubber
Design Code
TCV

Description

Rotary Shaft Seal, Design Code TCV, Lip Material Fluoro Rubber, Seal Type Dual Lip with Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.