118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 29/64

  • Mfr # C22508

  • Zoro # G0314176


product price:  $7.19
/ea

Key Features

Overall Length
5 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
29/64 in
Number of Flutes
2
Shank Dia.
29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C22508
Zoro #
G0314176
UPC #
697334225089
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Drill Bit Size
29/64 in
Shank Dia.
29/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Flute Length
4 3/16 in
Shank Length
1 7/16 in
Maximum Drilling Depth
3 1/8 in
Drill Point Length
0.1361 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Decimal Equivalent
0.4531
Application
For Carbon Steel And Cast Iron
Flute Type
Spiral
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
1899
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Series
1899
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.