Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2941008

  • Zoro # G0315411


product price:  $39.89
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2941008
Zoro #
G0315411
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Shank Length
1 19/32 in
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
Square Size
0.2380 in
75% Thread Drill Size
F
55% Thread Drill Size
I
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Size
5/16
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
290
Measurement System
Fractional Inch
Threads per Inch
18
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Thread Limit
H7
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application ISO Code
H, K, M, P
Shank Type - Machining
Straight
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Extended Neck
Yes
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Vanadium High Speed Steel, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H7, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.