18V LXT 1/2" Impact Wrench, Pin Detent

  • Mfr # XWT05Z

  • Zoro # G0315594


product price:  $239.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
170 ft-lb
Includes
(1) 1/2" Impact Wrench Tool
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XWT05Z
Zoro #
G0315594
UPC #
088381672351
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 1/2 in
Head Width
2 in

Details

Voltage
18 V DC
Max. Torque
170 ft-lb
Includes
(1) 1/2" Impact Wrench Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,100 RPM
Fastening Torque
170 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
1
Drive Configuration
Straight
Anvil Impact Action
Mechanical
Tool Weight
3.8 lb
Corded/Cordless
Cordless
Series
LXT
Handle Type
Pistol Grip
Features
Equipped with Star Protection Computer Controls(TM), Makita's Proprietary Hammer and Anvil Impact Mechanism are Manufactured using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power
Corded/Banded
Cordless
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Power to Weight Ratio
44.7 ft-lb/lb
Housing Material
Steel
Standards
UL Listed
Retainer Type
Pin Detent
Breakaway Torque
170 ft-lb
Battery Series
LXT(R)
Actuation
Trigger
Tool Style
Compact
Case Included
No
Reaction Bar
No
Wireless Tool Tracking
No
Handle Material
Rubber Overmold
Built-In Light
Yes
Impact Rated
Impact Rated
Lock-Off Switch
No
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Drive Type
Standard
Battery Model No.
4NNN2
Torque - Maximum
170 ft-lb
No Load Speed
2,100 RPM
Includes Case
Case Not Included
Drive Shape
Square
Motor Type
Brushed
Includes Lock-Off Switch
No Lock-Off Switch
Product Badging
Autostop
Throttle Type
Trigger
Anvil Style
Standard
Battery Chemistry
Li-Ion
Includes Reaction Bar
No Reaction Bar
Speed Control
Variable
Tool Series
LXT(R)
Number of Chargers Included
0
Battery Platform
LXT(R)
Built-In Light Type
Individual Light(s)
Safety Features
Electric Brake

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 170 ft-lb, Bare Tool, Voltage 18 V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 6-1/2 In., Tool Weight 3.8 lb, Battery Included No, Battery Pack Replacement 4NNN2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.