Stretch Wrap, 5" W x 1000 ft. L, 80 ga, Cast Style, Clear, Standard Duty

  • Mfr # 40TE23

  • Zoro # G0316447


product price:  $47.29
/pk 4, $11.82/ea

Key Features

Includes
Core Extension
Width
5"
Length
1000 ft.
Color
Clear
Gauge
80 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40TE23
Zoro #
G0316447
UPC #
090149054040
Country of Origin
United States

Dimensions

Width
5"
Length
1000 ft.
Width - Stretch Wrap
5"
Length - Stretch Wrap
1000 ft.
Core Size
1 in dia
Overall Length
1,000 ft
Overall Width
5 in
Mil Thickness
0.8 mil

Details

Includes
Core Extension
Item
Stretch Wrap
Color
Clear
Gauge
80 ga
Material
LLDPE
Rolls per Case
4 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Standard Duty
Includes - Hand Dispenser Type
Dispenser Not Included
Material - Stretch Wrap
LLDPE
Gauge - Stretch Wrap
80
Color - Stretch Wrap
Clear
Grade
Cast
Cling Type
1-Side
Stretch Wrap Style
Cast
Type - Stretch Wrap
Standard
Item - Stretch Wrap
Stretch Wrap
Microns
20 micron
Stretch Wrap Film Grade
Hand Grade
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
Longer Core
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,000 ft, Sheet Width 5 in, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.