Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
827-1000-0
Zoro #
G0317195
UPC #
039953519192
Country of Origin
China
Dimensions
Length
7.00"
Battery Size
AA
Details
Flashlight Grade
General Purpose
Lumens Range
250 to 449
Body Color
Gray
Batteries Included
Yes
Switch Type
Push button
Lamp Type
Led
Safety Rated
Not Safety Rated
Number of Batteries
8
Lumens
250
Item
Lantern
Maximum Lumens Output
250
Battery Burn Time
3 hr.
Beam Distance
42m
Body Material
Plastic
Description
Lantern, Battery Size AA, Number of Batteries 8, Body Color Gray, Body Material Plastic, Switch Type Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.