
Contemporary Grab Bar, 34-13/16" L, Brass, Polished Brass
Mfr # DR614322
Zoro # G0317223
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Length
34-13/16"
Type
Contemporary
Material
Brass
Standards
ADA Compliant
Color
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DR614322
Zoro #
G0317223
UPC #
663370135439
Country of Origin
Taiwan, Province of China
Dimensions
Length
34-13/16"
Width
2-3/4"
Height
2-13/16"
Bar Length
32"
Details
Finish
Polished Brass
Type
Contemporary
Material
Brass
Standards
ADA Compliant
Color
Brass
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.