Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5225
Zoro #
G0317834
UPC #
078477226506
Country of Origin
Mexico
Details
Item
Combination Device
Type
Toggle
NEMA Configuration
5-15R
Amps
15
Voltage
120V AC
Wiring Combination
Switch/Receptacle
HP
1/2
Description/Special Features
Switch/Receptacle
Color
Brown
Description
Combination Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.