Heavy Hex Nut, 1"-8, Steel, Grade DH, Black Oxide, 63/64 in Ht, 5 PK

  • Mfr # U04026.100.0001

  • Zoro # G0318468


product price:  $11.19
/pk 5, $2.24/ea

Key Features

Material
Steel
Material Grade/Class
Grade DH
Finish
Black Oxide
Hex Height
63/64 in
Hex Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04026.100.0001
Zoro #
G0318468
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
63/64 in
Hex Width
1 5/8 in
Nut Height
63/64 in
Width Across Flats
1 5/8 in
Dia./Thread Size
1"-8

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Black Oxide
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
For Use with Structural Bolt
Rockwell Hardness
C24 to C38
Material Quality Standards
ASTM A563
Hex Type
Heavy Hex
Dimensional Standards
ASME B18.6.3
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Basic Material
Steel
Nut Standards
ASME B18.6.3
Fastener Finish
Plain
Material Grade
Grade DH
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut - Heavy

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade DH, Material Steel, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24 to C38, Thread Type UNC, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.