Heavy Hex Nut, 1"-8, Steel, Grade DH, Hot Dipped Galvanized, 63/64 in Ht, 5 PK

  • Mfr # U04225.100.0001

  • Zoro # G0318669


product price:  $16.75
/pk 5, $3.35/ea

Key Features

Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Hex Height
63/64 in
Hex Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04225.100.0001
Zoro #
G0318669
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
63/64 in
Hex Width
1 5/8 in
Dia./Thread Size
1"-8
Nut Height
63/64 in
Width Across Flats
1 5/8 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Minimum Temperature
-20 Degrees F
Dimensional Standards
ASME B18.2.2
Made in North America
No
Maximum Temperature
390 Degrees F
Manufacturer Location
Globally Sourced
Thread Fit
Tapped Oversize
RoHS Compliant
Yes
Rockwell Hardness
HRC 24/38
Material Quality Standards
ASTM A194, ASTM A563
Application
Use with Hex Structural Bolt
Tensile Strength
175,000 psi
Pack Size
Small Pack
Hex Type
Heavy Hex
Resistance Properties
Corrosion Resistant
Removable
Yes
REACH Compliant
Yes
Nut Standards
ASME B18.6.3
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut - Heavy
Fastener Finish
Hot Dipped Galvanized
Material Grade
Grade DH
Basic Material
Steel
Color
Silver/Blue

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Grade DH, Material Steel, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.6, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Color Gray/Green, Industry Standards ASME B18.2.6, ASTM A563, Made in North America Yes, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.